Obsolete
NH-H-H1 Series Information
| Manufacturer Part Number | VS020522C-LP900 |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | NH-H-H1 |
| Family Series | Johnson Controls HVAC Drives, NH-H-H1 Series |
| Description | Bp 20Hp 575V T12;Ln;F;3C; Variable Speed Drive W/Bypass 20Hp; 575Vac; Nema Type 12; Lonmark Comm;W/F |
| Nominal Input Voltage | 575 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 20 hp |
| Amps (Variable Torque Rating) | 22 A |
| AC Voltage | 488.75-632.5 VAC |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 12 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Height | 29 " |
| Width | 16.9375 " |
| Depth | 16.28125 " |
| Frequency | 320 Hz |
| Frame Size | 6 |
| Net Weight | 120 lbs |
| Gross Weight | 160 lbs |