Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VS030420A-N0000 Johnson Controls HVAC Drives, VSD Open Drive Series, Vsd 30Hp 480V T12 N2; Vsd 30Hp
MFG Item Number
VS030420A-N0000
VS030420A-N0000 Johnson Controls HVAC Drives, VSD Open Drive Series, Vsd 30Hp 480V T12 N2; Vsd 30Hp
MFG Item Number
VS030420A-N0000
This item cannot be canceled or returned
Description
HVAC Drives, VSD Open Drive Series
Vsd 30Hp 480V T12 N2; Vsd 30Hp
VSD Open Drive Series Information
Specifications
Specifications
| Manufacturer Part Number |
VS030420A-N0000 |
| Manufacturer |
Johnson Controls |
| Product Series |
VSD Open Drive |
| Family Series |
Johnson Controls HVAC Drives, VSD Open Drive Series |
| Description |
Vsd 30Hp 480V T12 N2; Vsd 30Hp 480Vac Type 12 N2 Com |
| Nominal Input Voltage |
480 VAC |
| Phase |
3 |
| HP (Variable Torque Rating) |
30 hp |
| Amps (Variable Torque Rating) |
46 A |
| AC Voltage |
380-500 VAC |
| Brake |
DC Injection |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 12 |
| Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
| Mounting |
Panel |
| Height |
22 " |
| Width |
7.7 " |
| Depth |
9.3 " |
| Frequency |
320 Hz |
| Frame Size |
6 |
| Net Weight |
40.8 lbs |
| Gross Weight |
40.8 lbs |
VS030420A-N0000
Johnson Controls HVAC Drives, VSD Open Drive Series