VSD Open Drive Series Information
| Manufacturer Part Number | VS040210A-L0000 |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | VSD Open Drive |
| Family Series | Johnson Controls HVAC Drives, VSD Open Drive Series |
| Description | Vsd 40Hp 230V T1 Lon; Vsd 40Hp 208-230Vac Type 1 Lon Com |
| Nominal Input Voltage | 240 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 40 hp |
| Amps (Variable Torque Rating) | 114 A |
| AC Voltage | 208-240 VAC |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Height | 24.8 " |
| Width | 9.3 " |
| Depth | 10.1 " |
| Frequency | 320 Hz |
| Frame Size | 7 |
| Net Weight | 77.2 lbs |
| Gross Weight | 77.2 lbs |