Obsolete
VSD II Open Drive Series Information
| Manufacturer Part Number | VS087410B-L0000 |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | VSD II Open Drive |
| Family Series | Johnson Controls HVAC Drives, VSD II Open Drive Series |
| Description | Vsd Ii 60Hp/45Kw; 480V; Vsd Series Ii; 60Hp (45 Kw); 480Vac; Nema Type 1; Lon |
| Nominal Input Voltage | 480 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 60 hp |
| Amps (Variable Torque Rating) | 87 A |
| AC Voltage | 380-480 VAC |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| IP Rating | IP21 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Height | 25.98 " |
| Width | 9.06 " |
| Depth | 10.49 " |
| Frequency | 320 Hz |
| Frame Size | 7 |
| Net Weight | 83 lbs |
| Gross Weight | 83 lbs |