VS18-M-LAS/76A/118
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VS18-M-LAS/76A/118 Pepperl Fuchs Photoelectric Sensors, Photoelectric (Automation), 223999

MFG Item Number
223999

VS18-M-LAS/76A/118 Pepperl Fuchs Photoelectric Sensors, Photoelectric (Automation), 223999

MFG Item Number
223999
Item Number
VS18-M-LAS/76A/118
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
VS18-M-LAS/76A/118
Photoelectric (Automation), 223999

Series Information

Specifications

Specifications
Manufacturer Part Number 223999
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 223999
Power Type DC
Beam Type Visible Red
Max Range 278.87 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 1
Output Type Push-Pull
Operating Mode Dark On, Light On
Connection Type 4 Pin M12 Connector
Max Load Current 0.2 A
Package Style Cylindrical
Protection Rating IP67
Frequency 5,000 Hz
Approvals cULus
Net Weight 0.13 lbs
Gross Weight 0.195 lbs