Obsolete
VSD Open Drive Series Information
| Manufacturer Part Number | VS200520C-L0000 |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | VSD Open Drive |
| Family Series | Johnson Controls HVAC Drives, VSD Open Drive Series |
| Description | Vsd 200Hp 575V T12 Lon; Vsd 200Hp 575Vac Type 12 Lon Com - Shipped From Canada |
| Nominal Input Voltage | 575 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 200 hp |
| Amps (Variable Torque Rating) | 208 A |
| AC Voltage | 525-690 VAC |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 12 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Height | 45.3 " |
| Width | 18.9 " |
| Depth | 14.3 " |
| Frequency | 320 Hz |
| Frame Size | 9 |
| Net Weight | 321.9 lbs |
| Gross Weight | 321.9 lbs |