Obsolete
VSD Series II Series Information
| Manufacturer Part Number | VS211121B-0P300 |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | VSD Series II |
| Family Series | Johnson Controls HVAC Drives, VSD Series II Series |
| Description | Vsdii Bp;75Hp(55Kw);208V;T12;N2;Bnet;F; Vsd Ii W/Bypass 75Hp (55Kw); |
| Nominal Input Voltage | 208 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 75 hp |
| Amps (Variable Torque Rating) | 211 A |
| AC Voltage | 187.2-228.8 VAC |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 12 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Height | 90 " |
| Width | 40 " |
| Depth | 21.3125 " |
| Frequency | 320 Hz |
| Frame Size | 9 |
| Net Weight | 1275 lbs |
| Gross Weight | 1275 lbs |