VS220-11UL230VAC/DC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VS220-11UL230VAC/DC ELKO Contactors, VS Series, AC/DC 230V

MFG Item Number
8985

VS220-11UL230VAC/DC ELKO Contactors, VS Series, AC/DC 230V

MFG Item Number
8985
Item Number
VS220-11UL230VAC/DC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Contactors, VS Series
Item #
VS220-11UL230VAC/DC
AC/DC 230V

VS Series Information

Specifications

Specifications
Manufacturer Part Number 8985
Manufacturer ELKO
Product Series VS
Family Series ELKO Contactors, VS Series
Description Installation contactor 2x20 A, 1 x NO, 1 x NC
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC, 250 VDC
Coil Voltage 230 VAC, 230 VDC
Coil Type Electronic
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 20 A
Approvals IEC
Net Weight 0 lbs
Gross Weight 0 lbs