VS2323G14B020
Schneider HVAC Valves, VS2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VS2323G14B020

Schneider HVAC Valves, VS2 Series

VS2323G14B020

Schneider HVAC Valves, VS2 Series
Valve: 3/4 in, 2W, Zone, NPT, BR,
Item Number
VS2323G14B020
MFG Item Number
138618
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VS2 Series
Item #
VS2323G14B020
Valve: 3/4 in, 2W, Zone, NPT, BR,

VS2 Series Information

Specifications

Specifications
Manufacturer Part Number 138618
Manufacturer Schneider
Product Series VS2
Family Series Schneider HVAC Valves, VS2 Series
Description Valve: 3/4 in, 2W, Zone, NPT, BR, 3.5 cv, 25 PSI; Act (AG14B020): Elec, 2Pos, SR, NC, 110-120 VAC,
Capacity 3.5 Cv
Pipe Size 0.75 "
Connection Type Threaded
Max Close-Off Pressure 25 psi
Max Static Pressure 400 psi
Body Pattern Two-Way
Valve Style Zone
Medium Temperature Range 32-200 °F
Flow Characteristic Quick Opening
Nominal Voltage 120 VAC
Fail-Safe Mode Spring Normally Closed
Net Weight 0 lbs
Gross Weight 0 lbs