VS2342G14B020
Schneider HVAC Valves, VS2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VS2342G14B020 Schneider HVAC Valves, VS2 Series, Valve: 3/4 in, 2W, Zone, FLR, BR,
MFG Item Number
138661

VS2342G14B020 Schneider HVAC Valves, VS2 Series, Valve: 3/4 in, 2W, Zone, FLR, BR,

MFG Item Number
138661
Item Number
VS2342G14B020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VS2 Series
Item #
VS2342G14B020
Valve: 3/4 in, 2W, Zone, FLR, BR,

VS2 Series Information

Specifications

Specifications
Manufacturer Part Number 138661
Manufacturer Schneider
Product Series VS2
Family Series Schneider HVAC Valves, VS2 Series
Description Valve: 3/4 in, 2W, Zone, FLR, BR, 2.5 cv, 40 PSI; Act (AG14B020): Elec, 2Pos, SR, NC, 110-120 VAC,
Capacity 2.5 Cv
Pipe Size 0.75 "
Connection Type Flare
Max Close-Off Pressure 40 psi
Max Static Pressure 400 psi
Body Pattern Two-Way
Valve Style Zone
Medium Temperature Range 32-200 °F
Flow Characteristic Quick Opening
Nominal Voltage 120 VAC
Fail-Safe Mode Spring Normally Closed
Net Weight 1.84 lbs
Gross Weight 1.84 lbs