VS2 Series Information
| Manufacturer Part Number | 138733 |
|---|---|
| Manufacturer | Schneider |
| Product Series | VS2 |
| Family Series | Schneider HVAC Valves, VS2 Series |
| Description | Valve: 1 in, 2W, Zone, NPT, BR, 8 cv, 20 PSI; Act (AH24B020): Elec, 2Pos, SR, NO, 110-120 VAC, App, N1 |
| Capacity | 8 Cv |
| Pipe Size | 1 " |
| Connection Type | Threaded |
| Max Close-Off Pressure | 20 psi |
| Max Static Pressure | 400 psi |
| Body Pattern | Two-Way |
| Valve Style | Zone |
| Medium Temperature Range | 32-200 °F |
| Flow Characteristic | Quick Opening |
| Nominal Voltage | 120 VAC |
| Fail-Safe Mode | Spring Normally Open |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |