Obsolete
VSD II Micro Drive Series Information
| Manufacturer Part Number | VS2D8203D-M0000 |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | VSD II Micro Drive |
| Family Series | Johnson Controls HVAC Drives, VSD II Micro Drive Series |
| Description | Vsm Ii 3/4Hp 230V-3Ph; Vsm Ii; 3/4Hp 55 Kw); 230V-3 Phase In; 230V-3 Phase Out; Ip20 Chassis |
| Nominal Input Voltage | 240 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 0.75 hp |
| Amps (Variable Torque Rating) | 2.8 A |
| AC Voltage | 195.5-253 VAC |
| Brake | DC Injection |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| IP Rating | IP20 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | DIN Rail |
| Height | 6.3 " |
| Width | 2.6 " |
| Depth | 4.02 " |
| Frequency | 320 Hz |
| Frame Size | 1 |
| Net Weight | 1.2 lbs |
| Gross Weight | 1.2 lbs |