VS3 Series Information
| Manufacturer Part Number | 138787 |
|---|---|
| Manufacturer | Schneider |
| Product Series | VS3 |
| Family Series | Schneider HVAC Valves, VS3 Series |
| Description | Valve: 1/2 in, 3W Mix/Div, Zone, NPT, BR, 3 cv, 40 PSI; Act (AG14B020): Elec, 2Pos, SR, NC, |
| Capacity | 3 Cv |
| Pipe Size | 0.5 " |
| Connection Type | Threaded |
| Max Close-Off Pressure | 40 psi |
| Max Static Pressure | 400 psi |
| Body Pattern | Three-Way Changeover |
| Valve Style | Zone |
| Medium Temperature Range | 32-200 °F |
| Flow Characteristic | Quick Opening |
| Nominal Voltage | 120 VAC |
| Fail-Safe Mode | Spring Normally Closed |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |