Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VS3325 Schneider HVAC Valves, VS3 Series, Valve: 3/4 in, 3W Mix/Div, Zone,
VS3325 Schneider HVAC Valves, VS3 Series, Valve: 3/4 in, 3W Mix/Div, Zone,
This item cannot be canceled or returned
Description
Valve: 3/4 in, 3W Mix/Div, Zone,
Specifications
Specifications
| Manufacturer Part Number |
138829 |
| Manufacturer |
Schneider |
| Product Series |
VS3 |
| Family Series |
Schneider HVAC Valves, VS3 Series |
| Description |
Valve: 3/4 in, 3W Mix/Div, Zone, NPT, BR, 5 cv, Erie PopTop, Steam |
| Capacity |
4.99 Cv |
| Pipe Size |
0.75 " |
| Connection Type |
Threaded |
| Max Static Pressure |
400 psi |
| Body Pattern |
Three-Way |
| Valve Style |
Zone |
| Medium Temperature Range |
32-200 °F |
| Flow Characteristic |
Quick Opening |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VS3325
Schneider HVAC Valves, VS3 Series