Obsolete
VSD II Open Drive Series Information
| Manufacturer Part Number | VS3D7220B-L0000 |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | VSD II Open Drive |
| Family Series | Johnson Controls HVAC Drives, VSD II Open Drive Series |
| Description | Vsd Ii 3/4Hp/0.75Kw; 200V; Vsd Series Ii; 3/4Hp 75 Kw); 208-230Vac; Nema Type 12; Lon |
| Nominal Input Voltage | 240 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 0.75 hp |
| Amps (Variable Torque Rating) | 3.7 A |
| AC Voltage | 208-240 VAC |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 12 |
| IP Rating | IP54 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Height | 12.89 " |
| Width | 5.04 " |
| Depth | 7.77 " |
| Frequency | 320 Hz |
| Frame Size | 4 |
| Net Weight | 13.2 lbs |
| Gross Weight | 13.2 lbs |