VS425-31UL120VAC/DC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VS425-31UL120VAC/DC ELKO Contactors, VS Series, AC/DC 120V

MFG Item Number
9001

VS425-31UL120VAC/DC ELKO Contactors, VS Series, AC/DC 120V

MFG Item Number
9001
Item Number
VS425-31UL120VAC/DC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 7

Description

Contactors, VS Series
Item #
VS425-31UL120VAC/DC
AC/DC 120V

VS Series Information

Specifications

Specifications
Manufacturer Part Number 9001
Manufacturer ELKO
Product Series VS
Family Series ELKO Contactors, VS Series
Description Installation contactor 4x25 A, 3 x NO, 1 x NC
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC, 125 VDC
Coil Voltage 120 VAC, 120 VDC
Coil Type Electronic
Auxiliary Contact 3NO, 1NC
Termination Screw
General Purpose (AC1) 25 A
Approvals IEC
Net Weight 0 lbs
Gross Weight 0 lbs