VS425-40UL24VAC/DC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VS425-40UL24VAC/DC ELKO Contactors, VS Series, AC/DC 24V

MFG Item Number
8999

VS425-40UL24VAC/DC ELKO Contactors, VS Series, AC/DC 24V

MFG Item Number
8999
Item Number
VS425-40UL24VAC/DC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, VS Series
Item #
VS425-40UL24VAC/DC
AC/DC 24V

VS Series Information

Specifications

Specifications
Manufacturer Part Number 8999
Manufacturer ELKO
Product Series VS
Family Series ELKO Contactors, VS Series
Description Installation contactor 4x25 A, 4 x NO
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC, 24 VDC
Coil Voltage 24 VAC, 24 VDC
Coil Type Electronic
Auxiliary Contact 4NO
Termination Screw
General Purpose (AC1) 25 A
Approvals IEC
Net Weight 0.56 lbs
Gross Weight 0.56 lbs