Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VS450T Eaton's Tripp Lite series Power Supplies, VS Series, UPS Desktop 450VA 300W AVR Battery
VS450T Eaton's Tripp Lite series Power Supplies, VS Series, UPS Desktop 450VA 300W AVR Battery
This item cannot be canceled or returned
Description
Power Supplies, VS Series
UPS Desktop 450VA 300W AVR Battery
- High 95% Efficiency with Low BTU Ratings
- Alarm and Front‑Panel LEDs
- AVR Battery Backup
Line‑interactive UPS provides basic battery backup with AVR protection for your office computer, home theater setup or digital signage.
Specifications
Specifications
| Manufacturer Part Number |
VS450T |
| Manufacturer |
Eaton's Tripp Lite series |
| Product Series |
VS |
| Family Series |
Eaton's Tripp Lite series Power Supplies, VS Series |
| Description |
UPS Desktop 450VA 300W AVR Battery Back Up Compact 120V 4 Outlet |
| Volt Amp Capacity (VA) |
450 VA |
| Capacity |
240 W |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Phase |
1 |
| Class |
Line Interactive |
| Connection Type |
Plug-In |
| Number of Outputs |
4 |
| Mounting |
Stand Alone |
| Approvals |
CSA, UL |
| Net Weight |
8.2 lbs |
| Gross Weight |
8.8 lbs |
VS450T
Eaton's Tripp Lite series Power Supplies, VS Series