VS861210AC
Veris Industries Relays, VS861 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VS861210AC Veris Industries Relays, VS861 Series, Veris SSR,SPST,10A,AC,SCR,DIN

MFG Item Number
VS861210AC

VS861210AC Veris Industries Relays, VS861 Series, Veris SSR,SPST,10A,AC,SCR,DIN

MFG Item Number
VS861210AC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, VS861 Series
Item #
VS861210AC
Veris SSR,SPST,10A,AC,SCR,DIN

VS861 Series Information

  • No moving parts
  • No contact bounce or arcing contacts
  • Superior performance
  • Reduced EMI
  • Long life
APPLICATIONS:
  • Lighting
  • Instrumentation systems and alarm systems
  • Traffic control
  • Industrial automation
The DIN‑Mountable VS861 Series Solid State Relay with an internal heat sink is the first complete solid state relay available in a modular package.A SSR (solid state relay) can perform many of the same tasks as an electromechanical relay.The SSR differs in that it contains no moving mechanical parts.It is essentially an electronic device that relies on the electrical,magnetic,and optical properties of semiconductors and electrical components to achieve its isolation and relay switching function.

Specifications

Specifications
Manufacturer Part Number VS861210AC
Manufacturer Veris Industries
Product Series VS861
Family Series Veris Industries Relays, VS861 Series
Description Veris SSR,SPST,10A,AC,SCR,DIN
Circuit 1NO
Mounting DIN Rail
Status Indicator Yes
Number of Circuits 1
Input Signal 90-140 VDC, 90-280 VAC
Input Polarity AC/DC
Nominal Output Voltage 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 10 A
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0 lbs
Gross Weight 0 lbs