Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VSBR-18-14-P50 Ilsco Terminals, VSBR Series, CU CMP 22-18 1/4 VYL-INS UL SP ADE
MFG Item Number
VSBR-18-14-P50
VSBR-18-14-P50 Ilsco Terminals, VSBR Series, CU CMP 22-18 1/4 VYL-INS UL SP ADE
MFG Item Number
VSBR-18-14-P50
This item cannot be canceled or returned
Description
CU CMP 22-18 1/4 VYL-INS UL SP ADE
Specifications
Specifications
| Manufacturer Part Number |
VSBR-18-14-P50 |
| Manufacturer |
Ilsco |
| Product Series |
VSBR |
| Family Series |
Ilsco Terminals, VSBR Series |
| Description |
CU CMP 22-18 1/4 VYL-INS UL SP ADE |
| Terminal Type |
Spade/Fork |
| Wire Size Range |
18-22 AWG |
| Insulated |
Insulated |
| Insulation Material |
Vinyl |
| Color |
Red |
| Material |
Copper Alloy |
| Plating Material |
Electro-Tin |
| Stud Size |
1/4 " |
| Tongue Width |
0.472 " |
| Maximum Temperature |
167 °F |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.221 lbs |
VSBR-18-14-P50
Ilsco Terminals, VSBR Series