VSBR-18-4-P50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VSBR-18-4-P50 Ilsco Terminals, VSBR Series, CU CMP 22-18 #4 VYL-INS UL SPA DE

MFG Item Number
VSBR-18-4-P50

VSBR-18-4-P50 Ilsco Terminals, VSBR Series, CU CMP 22-18 #4 VYL-INS UL SPA DE

MFG Item Number
VSBR-18-4-P50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, VSBR Series
Item #
VSBR-18-4-P50
CU CMP 22-18 #4 VYL-INS UL SPA DE

VSBR Series Information


Specifications

Specifications
Manufacturer Part Number VSBR-18-4-P50
Manufacturer Ilsco
Product Series VSBR
Family Series Ilsco Terminals, VSBR Series
Description CU CMP 22-18 #4 VYL-INS UL SPA DE
Terminal Type Spade/Fork
Wire Size Range 18-22 AWG
Insulated Insulated
Insulation Material Vinyl
Color Red
Material Copper Alloy
Plating Material Electro-Tin
Stud Size #4
Tongue Width 0.224 "
Maximum Temperature 167 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.17 lbs