VSFBR-10-8-P25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VSFBR-10-8-P25 Ilsco Terminals, VSFBR Series, CU CMP 12-10 #8 VYL-INS UL FLA NGED

MFG Item Number
VSFBR-10-8-P25

VSFBR-10-8-P25 Ilsco Terminals, VSFBR Series, CU CMP 12-10 #8 VYL-INS UL FLA NGED

MFG Item Number
VSFBR-10-8-P25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, VSFBR Series
Item #
VSFBR-10-8-P25
CU CMP 12-10 #8 VYL-INS UL FLA NGED

VSFBR Series Information


Specifications

Specifications
Manufacturer Part Number VSFBR-10-8-P25
Manufacturer Ilsco
Product Series VSFBR
Family Series Ilsco Terminals, VSFBR Series
Description CU CMP 12-10 #8 VYL-INS UL FLA NGED SPADE
Terminal Type Spade/Fork - Flanged
Wire Size Range 10-12 AWG
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Material Copper Alloy
Plating Material Electro-Tin
Stud Size #8
Tongue Width 0.335 "
Maximum Temperature 221 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.165 lbs