VSFS-6200-E22-L-16

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VSFS-6200-E22-L-16

Schneider HVAC Valves

VSFS-6200-E22-L-16

Schneider HVAC Valves
Valve: 6 in, 2W, BFV, Flg, Lug,
Item Number
VSFS-6200-E22-L-16
MFG Item Number
114952
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
VSFS-6200-E22-L-16
Valve: 6 in, 2W, BFV, Flg, Lug,

Series Information

Specifications

Specifications
Manufacturer Part Number 114952
Manufacturer Schneider
Family Series Schneider HVAC Valves
Description Valve: 6 in, 2W, BFV, Flg, Lug, F-Nyl, 1850 Cv, 175 PSI; Act: Prop, NSR, 120 VAC, TB, 600 in-lb, 2 SPDT,
Capacity 1,850 Cv
Pipe Size 6 "
Connection Type Flanged
Max Close-Off Pressure 175 psi
Body Pattern Two-Way
Valve Style Butterfly
Flow Characteristic Modified Equal Percentage
Auxiliary Switch (2) SPDT
Net Weight 0 lbs
Gross Weight 0 lbs