Series Information
| Manufacturer Part Number | VSKP9004 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 900HP, 1800 RPM, 5810VP WPI, 2300/400V, VSS, P-Base, NRR, MV |
| Type | Deep Well Turbine Pump, Irrigation, Water |
| Horsepower | 900 hp |
| Kilowatts | 671 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 5810 |
| AC Voltage | 2,300 VAC, 4,000 VAC |
| Nominal Voltage | 2,300 VAC, 4,000 VAC |
| Enclosure | Weather Protected |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Approvals | CE, CSA, UL, UR |
| Comments | AMRKED |
| Net Weight | 6300 lbs |
| Gross Weight | 6300 lbs |