Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VSL1330A1SG-R Killark Light Fixtures, LED 13W 120-277V 1/2in. VGA
MFG Item Number
VSL1330A1SG-R
VSL1330A1SG-R Killark Light Fixtures, LED 13W 120-277V 1/2in. VGA
MFG Item Number
VSL1330A1SG-R
This item cannot be canceled or returned
Description
LED 13W 120-277V 1/2in. VGA
Specifications
Specifications
| Manufacturer Part Number |
VSL1330A1SG-R |
| Manufacturer |
Killark |
| Family Series |
Killark Light Fixtures |
| Description |
LED 13W 120-277V 1/2in. VGA STANDARD RED GLASS GLOBE W/GUARD |
| Lamp Included |
Yes |
| Voltage |
120-277 VAC |
| Color Temperature |
5,000 °K |
| Style |
Globe |
| Material |
Aluminum |
| Lens Material |
Glass |
| Lamp Type |
LED |
| Power |
13 W |
| Hub Size |
1/2 " |
| Mounting |
Pendant |
| Guarded |
Yes |
| Enclosed |
Yes |
| Gasket Included |
Yes |
| Wet Locations |
Yes |
| NEMA Rating |
NEMA 3, NEMA 4 |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals |
cCSAus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VSL1330A1SG-R
Killark Light Fixtures