VSL1330SAPN
Killark Light Fixtures, VSL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VSL1330SAPN

Killark Light Fixtures, VSL Series

VSL1330SAPN

Killark Light Fixtures, VSL Series
LED 13 120-277 VFPS POLY GLOB
MFG Item Number
VSL1330SAPN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, VSL Series
Item #
VSL1330SAPN
LED 13 120-277 VFPS POLY GLOB

VSL Series Information


Specifications

Specifications
Manufacturer Part Number VSL1330SAPN
Manufacturer Killark
Product Series VSL
Family Series Killark Light Fixtures, VSL Series
Description LED 13 120-277 VFPS POLY GLOB
Voltage 120-277 VAC
Style Globe
Lamp Type LED
Power 13 W
Mounting Square Box Adapter
Enclosed Yes
Gasket Included Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs