VSLBR-14-10-P50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VSLBR-14-10-P50 Ilsco Terminals, VSLBR Series, CU CMP 16-14 #10 VYL-INS UL LO

MFG Item Number
VSLBR-14-10-P50

VSLBR-14-10-P50 Ilsco Terminals, VSLBR Series, CU CMP 16-14 #10 VYL-INS UL LO

MFG Item Number
VSLBR-14-10-P50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, VSLBR Series
Item #
VSLBR-14-10-P50
CU CMP 16-14 #10 VYL-INS UL LO

VSLBR Series Information


Specifications

Specifications
Manufacturer Part Number VSLBR-14-10-P50
Manufacturer Ilsco
Product Series VSLBR
Family Series Ilsco Terminals, VSLBR Series
Description CU CMP 16-14 #10 VYL-INS UL LO CKING SPADE
Terminal Type Spade/Fork - Locking
Wire Size Range 14-16 AWG
Insulated Insulated
Insulation Material Vinyl
Color Blue
Material Copper Alloy
Plating Material Electro-Tin
Stud Size #10
Tongue Width 0.366 "
Maximum Temperature 167 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.202 lbs