Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Grounding, VSMC Series
VSMC-8-1/0-L
Penn Union Grounding, VSMC Series
Vise Style Parallel Connector
MFG Item Number
VSMC81/0L
This item cannot be canceled or returned
Description
Vise Style Parallel Connector
Specifications
Specifications
| Manufacturer Part Number |
VSMC81/0L |
| Manufacturer |
Penn Union |
| Product Series |
VSMC |
| Family Series |
Penn Union Grounding, VSMC Series |
| Description |
Vise Style Parallel Connector |
| Number of Conductors |
1 |
| Conductor Size |
8 - 1/0 sol. |
| Material |
Bronze |
| Compression Style |
Vise |
| For Use With |
Telecom |
| Mounting |
To Threaded Connection Point |
| Direct Burial |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VSMC-8-1/0-L
Penn Union Grounding, VSMC Series