Series Information
| Manufacturer Part Number | VSP3004FP |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 300HP, 1800 RPM, 447VP WPI, 460V, VSS, P-Base,NRR,Fire Pump |
| Horsepower | 300 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 447VP |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Weather Protected |
| Mounting | Vertical |
| Current Rating | 335 A |
| Service Factor | 1.15 |
| Approvals | CE, CSA, UR |
| Net Weight | 2470 lbs |
| Gross Weight | 2470 lbs |