Series Information
| Manufacturer Part Number | VSP6006 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 600HP, 1200RPM, 5808VP WPI, 460V, VSS, P-Base, NRR |
| Type | Deep Well Turbine Pump, Fire Pump, Fluid Handling System, Irrigation, Water |
| Horsepower | 600 hp |
| Kilowatts | 448 kW |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 6 |
| NEMA Frame | 5808VP |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Approvals | CE, CSA, cURus |
| Comments | AMRCED |
| Net Weight | 5600 lbs |
| Gross Weight | 5600 lbs |