Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Plugs & Receptacles
VSQ6034-LO
Killark Plugs & Receptacles
60A 3W4P HZD INTERLOCK RECEPT
MFG Item Number
VSQ6034-LO
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
60A 3W4P HZD INTERLOCK RECEPT
Specifications
Specifications
| Manufacturer Part Number |
VSQ6034-LO |
| Manufacturer |
Killark |
| Family Series |
Killark Plugs & Receptacles |
| Description |
60A 3W4P HZD INTERLOCK RECEPT |
| Connection Type |
Receptacle |
| Current Rating |
60 A |
| Frequency |
50-400 Hz |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Auxiliary Contact |
1 |
| Wire Size Range |
4 AWG |
| Material |
Metallic |
| Terminal Type |
Screw |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X, NEMA 7, NEMA 9 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VSQ6034-LO
Killark Plugs & Receptacles