Series Information
| Manufacturer Part Number | VSSWDM3457 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | .33HP, 3450RPM, 3PH, 60HZ, 56C, 3512M |
| Type | Wash Down All Stainless Steel |
| Horsepower | 1/3 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 56C |
| Enclosure | Totally Enclosed Non-Ventilated |
| Current Rating | 0.6 A |
| Bearing Type | Ball |
| Length | 11.09 " |
| Approvals | CSA, UR |
| Net Weight | 33 lbs |
| Gross Weight | 33 lbs |