Series Information
| Manufacturer Part Number | VSTP0154 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 15 HP, 1800 RPM, 254VP TEFC, 230/460V, VSS, P-Base, NRR |
| Type | Deep Well Turbine Pump, Irrigation, Water |
| Horsepower | 15 hp |
| Kilowatts | 11.2 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 254VP |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Approvals | CE, CSA, UR |
| Comments | AEEHED |
| Net Weight | 350 lbs |
| Gross Weight | 350 lbs |