Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Master Appliance Electric Power Tools, VT Series
VT-751D
Master Appliance Electric Power Tools, VT Series
Varitemp Heat Gun, 1200 Deg F Max,
This item cannot be canceled or returned
Description
Electric Power Tools, VT Series
Varitemp Heat Gun, 1200 Deg F Max,
- Non‑slip Rubber Backed Base with 90 Degree Rotation
- Double Protected Heating Element Housing
- Mica‑Insulated Ceramic Heating Element
- Powerful High Speed Universal Motor
- Sturdy Die Cast Aluminum Housing
- Three Position Rocker Switch
- High Air Flow
Specifications
Specifications
| Manufacturer Part Number |
VT-751D |
| Manufacturer |
Master Appliance |
| Product Series |
VT |
| Family Series |
Master Appliance Electric Power Tools, VT Series |
| Description |
Varitemp Heat Gun, 1200 Deg F Max, 120V |
| Wattage |
1,740 W |
| Voltage |
120 VAC |
| Current Rating |
14.5 A |
| Motor |
Universal |
| Net Weight |
5.255 lbs |
| Gross Weight |
5.255 lbs |
VT-751D
Master Appliance Electric Power Tools, VT Series