Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VT-PWR-LV Trumeter Panel Meters & Gauges, Vista Touch Power Series, Low Voltage Vista Touch AC Power Meter
MFG Item Number
VT-PWR-LV
VT-PWR-LV Trumeter Panel Meters & Gauges, Vista Touch Power Series, Low Voltage Vista Touch AC Power Meter
MFG Item Number
VT-PWR-LV
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Vista Touch Power Series
Low Voltage Vista Touch AC Power Meter
Vista Touch Power Series Information
Specifications
Specifications
| Manufacturer Part Number |
VT-PWR-LV |
| Manufacturer |
Trumeter |
| Product Series |
Vista Touch Power |
| Family Series |
Trumeter Panel Meters & Gauges, Vista Touch Power Series |
| Description |
Vista Touch 3-Phase AC Power Meter - ALL Vista Touch Meters are IoT ready with FREE access to Trumeter Cloud services out of the box |
| Communication |
Modbus, RS485 |
| Display |
Yes |
| Line Voltage |
12-277 VAC, 12-277 VDC |
| Max Current Input |
5 A |
| Power Supply |
100-277 VAC, 12-24 VAC, 12-24 VDC |
| NEMA Rating |
NEMA 12 |
| Approvals |
CE, cUL, UL |
| Protection Rating |
IP65 |
| Net Weight |
0.945 lbs |
| Gross Weight |
1.14 lbs |
VT-PWR-LV
Trumeter Panel Meters & Gauges, Vista Touch Power Series