Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VT12T-2P430 Sick Photoelectric Sensors, Photoelectric sensors, VT12T-2P430
VT12T-2P430 Sick Photoelectric Sensors, Photoelectric sensors, VT12T-2P430
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Photoelectric sensors, VT12T-2P430
Specifications
Specifications
| Manufacturer Part Number |
6026216 |
| Manufacturer |
Sick |
| Family Series |
Sick Photoelectric Sensors |
| Description |
Photoelectric sensors, V12, VT12T-2P430, Functional principle: Photoelectric proximity sensor, Functional principle detail: Energetic, Switching output: PNP, Switching mode: Light/dark switching, Connection type: Male connector M12, 4-pin, Light source: |
| Beam Type |
LED |
| Connection Type |
M12 Connector |
| Operating Mode |
Dark On, Light On |
| Output Type |
PNP |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VT12T-2P430
Sick Photoelectric Sensors