G9 Series Information
| Manufacturer Part Number | VT130G9U2055 |
|---|---|
| Manufacturer | Toshiba |
| Product Series | G9 |
| Family Series | Toshiba Drives, G9 Series |
| Description | VFD, G9, 5HP, 3.7KW, 200/240V, 3PH, 15.2A |
| Phase | 3 |
| HP (Constant Torque Rating) | 5 hp |
| Amps (Constant Torque Rating) | 15.2 A |
| Brake | DC Injection, Dynamic Braking Transistor Optional (External) |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Nominal Input Voltage | 240 VAC |
| AC Voltage | 230 VAC |
| Frequency | 60 Hz |
| Frame Size | 3 |
| Dynamic Braking | Optional (External) |
| Height | 12.4 " |
| Width | 6.1 " |
| Depth | 6.6 " |
| Net Weight | 9.365 lbs |
| Gross Weight | 12.18 lbs |