G9 Series Information
| Manufacturer Part Number | VT130G9U2500 |
|---|---|
| Manufacturer | Toshiba |
| Product Series | G9 |
| Family Series | Toshiba Drives, G9 Series |
| Description | VFD, G9, 50HP, 37KW, 200/240V, 3PH, 152A |
| Phase | 3 |
| HP (Constant Torque Rating) | 50 hp |
| Amps (Constant Torque Rating) | 152 A |
| Brake | DC Injection, Dynamic Braking Transistor Optional (External) |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Nominal Input Voltage | 240 VAC |
| AC Voltage | 230 VAC |
| Frequency | 60 Hz |
| Frame Size | 7B |
| Dynamic Braking | Optional (External) |
| Height | 33.1 " |
| Width | 14.3 " |
| Depth | 15 " |
| Net Weight | 165 lbs |
| Gross Weight | 165 lbs |