G9 Series Information
| Manufacturer Part Number | VT130G9U4015 |
|---|---|
| Manufacturer | Toshiba |
| Product Series | G9 |
| Family Series | Toshiba Drives, G9 Series |
| Description | VFD, G9, 1HP, .75KW, 380/480V, 3PH, 2.7A |
| Phase | 3 |
| HP (Constant Torque Rating) | 1 hp |
| Amps (Constant Torque Rating) | 2.7 A |
| Brake | DC Injection, Dynamic Braking Transistor Optional (External) |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Nominal Input Voltage | 480 VAC |
| AC Voltage | 460 VAC |
| Frequency | 60 Hz |
| Frame Size | 2 |
| Dynamic Braking | Optional (External) |
| Height | 11.2 " |
| Width | 5.2 " |
| Depth | 6.1 " |
| Net Weight | 9 lbs |
| Gross Weight | 9 lbs |