VT130G9U4220

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VT130G9U4220 Toshiba Drives, G9 Series, VFD, G9, 20HP, 15KW, 380/480V, 3PH,
MFG Item Number
VT130G9U4220

VT130G9U4220 Toshiba Drives, G9 Series, VFD, G9, 20HP, 15KW, 380/480V, 3PH,

MFG Item Number
VT130G9U4220
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, G9 Series
Item #
VT130G9U4220
VFD, G9, 20HP, 15KW, 380/480V, 3PH,

G9 Series Information

Specifications

Specifications
Manufacturer Part Number VT130G9U4220
Manufacturer Toshiba
Product Series G9
Family Series Toshiba Drives, G9 Series
Description VFD, G9, 20HP, 15KW, 380/480V, 3PH, 28.6A
Phase 3
HP (Constant Torque Rating) 20 hp
Amps (Constant Torque Rating) 28.6 A
Brake DC Injection, Dynamic Braking Transistor Optional (External)
Closed Loop Optional
AC Line Regenerative No
Operator Controls Built In
NEMA Rating NEMA 1
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Nominal Input Voltage 480 VAC
AC Voltage 460 VAC
Frequency 60 Hz
Frame Size 5B
Dynamic Braking Optional (External)
Height 19.3 "
Width 9.1 "
Depth 7.6 "
Net Weight 38 lbs
Gross Weight 38 lbs