H9 Series Information
| Manufacturer Part Number | VT130H9U4500 |
|---|---|
| Manufacturer | Toshiba |
| Product Series | H9 |
| Family Series | Toshiba Drives, H9 Series |
| Description | Drive, AC, 50HP, 460V, 3PH, 65A, VT, 30.8in.x11.1in.x14.3in., N1 |
| Phase | 3 |
| HP (Variable Torque Rating) | 50 hp |
| Amps (Variable Torque Rating) | 65 A |
| Brake | DC Injection, Dynamic Braking Transistor Optional (External) |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Nominal Input Voltage | 480 VAC |
| AC Voltage | 460 VAC |
| Frequency | 60 Hz |
| Frame Size | 7A |
| Dynamic Braking | Optional (External) |
| Height | 30.8 " |
| Width | 11.1 " |
| Depth | 14.3 " |
| Net Weight | 124 lbs |
| Gross Weight | 124 lbs |