Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VT130P9U2110 Toshiba Drives, P9 Series, VFD, P9, 10HP, 7.5KW, 200/240V, 3PH,
MFG Item Number
VT130P9U2110
VT130P9U2110 Toshiba Drives, P9 Series, VFD, P9, 10HP, 7.5KW, 200/240V, 3PH,
MFG Item Number
VT130P9U2110
This item cannot be canceled or returned
Description
VFD, P9, 10HP, 7.5KW, 200/240V, 3PH,
- Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications
- Can be used in numerous types of industrial applications
- Complies with UL 508 Section 39A requirements
- Manufactured in an ISO 9000 facility
- Oiltight and watertight
- CSA certified
- UL listed
Specifications
Specifications
| Manufacturer Part Number |
VT130P9U2110 |
| Manufacturer |
Toshiba |
| Product Series |
P9 |
| Family Series |
Toshiba Drives, P9 Series |
| Description |
VFD, P9, 10HP, 7.5KW, 200/240V, 3PH, 28A |
| Phase |
3 |
| HP (Variable Torque Rating) |
10 hp |
| Amps (Variable Torque Rating) |
28 A |
| Brake |
DC Injection, Dynamic Braking Transistor Optional (External) |
| Closed Loop |
Optional |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 1 |
| Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
| Nominal Input Voltage |
240 VAC |
| AC Voltage |
230 VAC |
| Frequency |
60 Hz |
| Frame Size |
4 |
| Dynamic Braking |
Optional (External) |
| Height |
15 " |
| Width |
6.9 " |
| Depth |
6.6 " |
| Net Weight |
17 lbs |
| Gross Weight |
17 lbs |
VT130P9U2110
Toshiba Drives, P9 Series