Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VT130P9U410K Toshiba Drives, P9 Series, VFD, P9, 100HP, 75KW, 380/480V, 3PH,
MFG Item Number
VT130P9U410K
VT130P9U410K Toshiba Drives, P9 Series, VFD, P9, 100HP, 75KW, 380/480V, 3PH,
MFG Item Number
VT130P9U410K
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
VFD, P9, 100HP, 75KW, 380/480V, 3PH,
- Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications
- Can be used in numerous types of industrial applications
- Complies with UL 508 Section 39A requirements
- Manufactured in an ISO 9000 facility
- Oiltight and watertight
- CSA certified
- UL listed
Specifications
Specifications
| Manufacturer Part Number |
VT130P9U410K |
| Manufacturer |
Toshiba |
| Product Series |
P9 |
| Family Series |
Toshiba Drives, P9 Series |
| Description |
VFD, P9, 100HP, 75KW, 380/480V, 3PH, 124A |
| Phase |
3 |
| HP (Variable Torque Rating) |
100 hp |
| Amps (Variable Torque Rating) |
124 A |
| Brake |
DC Injection, Dynamic Braking Transistor Optional (External) |
| Closed Loop |
Optional |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 1 |
| Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
| Nominal Input Voltage |
480 VAC |
| AC Voltage |
460 VAC |
| Frequency |
60 Hz |
| Frame Size |
8 |
| Dynamic Braking |
Optional (External) |
| Height |
36.1 " |
| Width |
14.3 " |
| Depth |
15.3 " |
| Net Weight |
185 lbs |
| Gross Weight |
185 lbs |
VT130P9U410K
Toshiba Drives, P9 Series