VT18-8-H-120M/3240A65B118
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VT18-8-H-120M/3240A65B118

Pepperl Fuchs Photoelectric Sensors

VT18-8-H-120M/3240A65B118

Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 800189
Item Number
VT18-8-H-120M/3240A65B118
MFG Item Number
800189
More specs
This item cannot be canceled or returned

Obsolete

Description

Photoelectric Sensors, Series
Item #
VT18-8-H-120M/3240A65B118
Photoelectric (Automation), 800189

Series Information

Specifications

Specifications
Manufacturer Part Number 800189
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 800189
Power Type DC
Beam Type Visible Red
Max Range 0.78-4.72 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.2 A
Composition Metallic
Protection Rating IP67
Frequency 500 Hz
Scan Type Background Suppression
Approvals CE, cULus
Net Weight 0.175 lbs
Gross Weight 0.275 lbs