Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
VT2C2C Burndy Connectors, VT Series, 8-2 TO 8-2 CU TEE
VT2C2C Burndy Connectors, VT Series, 8-2 TO 8-2 CU TEE
This item cannot be canceled or returned
Description
High copper alloy T‑connector for cable run, cable tap. DURIUM™ V‑bolt clamping elements accommodate large range of cable and are particularly suited for extra flexible cable. (One‑wrench installation).
Specifications
Specifications
Manufacturer Part Number
VT2C2C
Manufacturer
Burndy
Product Series
VT
Family Series
Burndy Connectors, VT Series
Description
8-2 TO 8-2 CU TEE
Style
T
Composition
Copper
Cond. AWG Main
8-2 AWG
Cond. AWG Tap
8-2 AWG
Approvals
UL
Net Weight
3 lbs
Gross Weight
3 lbs
VT2C2C
Burndy Connectors, VT Series