VT3 Series Information
| Manufacturer Part Number | 139619 |
|---|---|
| Manufacturer | Schneider |
| Product Series | VT3 |
| Family Series | Schneider HVAC Valves, VT3 Series |
| Description | Valve: 1/2 in, 3W Mix/Div, Zone, SWT, BR, 4 cv, 25 PSI; Act (AG14T020): Elec, 2Pos, SR, NC, 277 |
| Capacity | 4 Cv |
| Pipe Size | 0.5 " |
| Connection Type | Sweat |
| Max Close-Off Pressure | 25 psi |
| Max Static Pressure | 400 psi |
| Body Pattern | Three-Way Changeover |
| Valve Style | Zone |
| Medium Temperature Range | 32-200 °F |
| Flow Characteristic | Quick Opening |
| Nominal Voltage | 277 VAC |
| Fail-Safe Mode | Spring Normally Closed |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |