VT3 Series Information
| Manufacturer Part Number | 139887 |
|---|---|
| Manufacturer | Schneider |
| Product Series | VT3 |
| Family Series | Schneider HVAC Valves, VT3 Series |
| Description | Valve: 1-1/4 in, 3W Mix/Div, Zone, SWT, BR, 8 cv, 20 PSI; Act (AH13A020): Elec, 2Pos, SR, NC, 24 |
| Capacity | 8 Cv |
| Pipe Size | 1.25 " |
| Connection Type | Sweat |
| Max Close-Off Pressure | 20 psi |
| Max Static Pressure | 400 psi |
| Body Pattern | Three-Way Changeover |
| Valve Style | Zone |
| Medium Temperature Range | 32-200 °F |
| Flow Characteristic | Quick Opening |
| Nominal Voltage | 24 VAC |
| Fail-Safe Mode | Spring Normally Closed |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |