VT59A
Hammond Manufacturing Transformers, EX-HX-VT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VT59A

Hammond Manufacturing Transformers, EX-HX-VT Series

VT59A

Hammond Manufacturing Transformers, EX-HX-VT Series
TRANSFORMER
MFG Item Number
VT59A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, EX-HX-VT Series
Item #
VT59A
TRANSFORMER

EX-HX-VT Series Information

Specifications

Specifications
Manufacturer Part Number VT59A
Manufacturer Hammond Manufacturing
Product Series EX-HX-VT
Family Series Hammond Manufacturing Transformers, EX-HX-VT Series
Description TRANSFORMER
Type Transformer
VA Rating 8 VA
Primary Voltage 600 V
Configuration Single Primary/Single Secondary
Secondary Voltage 120 V
Mounting Chassis
Termination Screw
Insulation Class Class 105
Temperature Rise (F) 131 °F
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs