VT7200C5531P
Schneider Controllers, VT7200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VT7200C5531P

Schneider Controllers, VT7200 Series

VT7200C5531P

Schneider Controllers, VT7200 Series
Zone Controller: 2 On/Off or
Item Number
VT7200C5531P
MFG Item Number
266028
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, VT7200 Series
Item #
VT7200C5531P
Zone Controller: 2 On/Off or

VT7200 Series Information

  • Open protocol allows for easy integration into any network system
  • Network Ready models can be retrofit in the field with optional communication modules
  • One simple wall mounted device to install, wire and commission
  • Familiar "thermostat like" look and feel
  • Application specific controllers can be configured to meet most used applications
  • No special software required for configuration
  • Fully embedded local configuration utility
  • Factory installed PIR sensor or PIR ready controller
  • Advanced occupancy and monitoring functions
  • Simplified user interface
Smart energy management has never been easier than with the Viconics VT7200 series PIR ready zoning controllers. Designed for both new construction or retrofit projects, the controllers dramatically decrease project delivery costs by reducing installation, configuration and commissioning time. No complex software or tools are required to customize functionality in order to meet your applications requirements. They provide all the advanced features and monitoring functions required by modern building automation systems in a simple, "thermostat like" enclosure.

Specifications

Specifications
Manufacturer Part Number 266028
Manufacturer Schneider
Product Series VT7200
Family Series Schneider Controllers, VT7200 Series
Description Zone Controller: 2 On/Off or Floating Outputs, PIR Cover Installed.
Application Conventional: 1 Heat/1 Cool
Power Supply 30 VAC
Approvals CE, UL
Comments Open protocol, Fully embedded local configuration utility, Occupancy and monitoring functions
Net Weight 0.75 lbs
Gross Weight 0.75 lbs