Series Information
| Manufacturer Part Number | 582662 |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider Controllers |
| Description | Thermostat HT Analog Output PWM Degree Farenheit Controller for modulating Electric Heat |
| Type | Control Module |
| Operating Temperature | 122 °F |
| AC Voltage | 30 V |
| Output | 0-10 VDC |
| Setpoint Temp Range | 54-99 °F |
| Sensor Element | NTC Temperature Sensor |
| Approvals | CE, CSA, FCC, UL |
| Net Weight | 0.43 lbs |
| Gross Weight | 0.43 lbs |